Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98152
Zoro # G2541128
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Overall Length 140.00mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98152
- Zoro # G2541128
- UPC # 697334981527
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 16.51mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Thread Length | 63.00mm |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50mm |
Shank Length | 77.00 mm |
Drill Bit Size | 17.50mm |
65% Thread Drill Size | 45/64 in |
Square Size | 12.40mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 62.99 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- Cleveland Spiral Flute 4-Flute Taps