Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98150
Zoro # G1592468
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 125.00mm
- Tap Thread Size M18-1.50
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98150
- Zoro # G1592468
- UPC # 697334922162
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 125.00mm |
Tap Thread Size | M18-1.50 |
Shank Dia. | 13.77mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Thread Length | 29.00mm |
Size | M18 |
Tap Length Standard | DIN |
75% Thread Drill Size | 16.50mm |
Shank Length | 70.00 mm |
65% Thread Drill Size | 21/32 in |
55% Thread Drill Size | 16.90 mm |
Thread Size | M18x1.5 |
Square Size | 10.31mm |
Drill Bit Size | 16.50mm |
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, Black Oxide, Thread Length 54.99 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- MICRO 100 Grooving Tool (RRL-062-12)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Cleveland Taps