Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98053
Zoro # G2541143
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 140.00mm
- Tap Thread Size M22-2.50
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98053
- Zoro # G2541143
- UPC # 697334980537
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 140.00mm |
Tap Thread Size | M22-2.50 |
Shank Dia. | 17.70mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Thread Length | 60.00mm |
Shank Length | 80.00 mm |
Drill Bit Size | 19.50mm |
Square Size | 13.28mm |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50mm |
Thread Size | M22x2.5 |
65% Thread Drill Size | 25/32 in |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Hard Lube, Thread Length 59.99 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- XCELITE Cutters (GA54JVN)
- MARSHALLTOWN Sponge Sandng Drywall (DWS467-3)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- Cleveland Spiral Flute 4-Flute Taps