Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C98030
Zoro # G1593177
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Overall Length 5-33/64"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98030
- Zoro # G1593177
- UPC # 697334921424
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Overall Length | 5-33/64" |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Thread Length | 1-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 |
75% Thread Drill Size | 19.50mm |
Drill Bit Size | 49/64 in |
Square Size | 0.5230 in |
Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 25/32 in |
Shank Length | 3 1/8 in |
Description
Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, Cobalt, Hard Lube, Thread Length 2 5/16 in, 75 Percent Thread Drill Size 19.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- Cleveland Taps