Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98026
Zoro # G1593210
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Overall Length 4-21/64"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98026
- Zoro # G1593210
- UPC # 697334921387
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 4-21/64" |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-9/64" |
Size | 5/8 |
Thread Size | 5/8"-11 |
Tap Length Standard | DIN |
Drill Bit Size | 17/32 in |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.20 mm |
Shank Length | 2 7/32 in |
75% Thread Drill Size | 13.60mm |
65% Thread Drill Size | 13.90 mm |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, Cobalt, Hard Lube, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (363005)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650002208)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- Cleveland Taps