Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C98025
Zoro # G1593229
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Overall Length 4-21/64"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98025
- Zoro # G1593229
- UPC # 697334921370
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 4-21/64" |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/64" |
Size | 9/16 |
75% Thread Drill Size | 12.90mm |
Thread Size | 9/16"-18 |
Drill Bit Size | 33/64 in |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 13.25 mm |
65% Thread Drill Size | 33/64 in |
Tap Length Standard | DIN |
Square Size | 0.3220 in |
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 5/16 in, Cobalt, Hard Lube, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 12.90mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (48024)
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- Cleveland Taps