Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C89354
Zoro # G2541003
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Overall Length 160.00mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89354
- Zoro # G2541003
- UPC # 697334893547
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Overall Length | 160.00mm |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Thread Length | 66.00mm |
Shank Length | 94.00 mm |
Thread Size | M24x3.0 |
75% Thread Drill Size | 53/64 in |
Square Size | 14.48mm |
Drill Bit Size | 21.00mm |
65% Thread Drill Size | 27/32 in |
55% Thread Drill Size | 55/64 in |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M24x3.0, Metric, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 65.99 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- KEEN Screw Driver Set; 18 Piece (KE324224)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- MIGHTY MAXX Screwdriver Precision Set 8pc (083-82718)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- Cleveland Spiral Flute 4-Flute Taps