Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C89253
Zoro # G2541021
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Overall Length 140.00mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89253
- Zoro # G2541021
- UPC # 697334892533
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 17.70mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Thread Length | 60.00mm |
75% Thread Drill Size | 19.50mm |
Shank Length | 80.00 mm |
Drill Bit Size | 19.50mm |
65% Thread Drill Size | 25/32 in |
Square Size | 13.28mm |
55% Thread Drill Size | 51/64 in |
Thread Size | M22x2.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, TiAlN, Thread Length 59.99 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3824)
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- HULTAFORS TOOLS Wrecking Bar Steel Adjustable 209 SB/25 (209 SB/25)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- Cleveland Taps