Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C89228
Zoro # G1595085
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-59/64"
- Tap Thread Size 3/4"-10
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89228
- Zoro # G1595085
- UPC # 697334918288
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-59/64" |
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-7/32" |
Size | 3/4 |
Tap Length Standard | DIN |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Shank Length | 2 11/16 in |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50mm |
Square Size | 0.4420 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, TiAlN, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 5/8x12IN (C20468)
- RIDGID Bearing-Needle (13193)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- Cleveland Spiral Flute 4-Flute Taps