Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98148
Zoro # G1592486
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-1.50
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98148
- Zoro # G1592486
- UPC # 697334922148
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 29.00mm |
Pitch Diameter Limit | Not Rated |
Size | M16 |
65% Thread Drill Size | 14.70 mm |
Thread Size | M16x1.5 |
Square Size | 9.14mm |
55% Thread Drill Size | 14.90 mm |
75% Thread Drill Size | 14.50mm |
Shank Length | 57.00 mm |
Drill Bit Size | 14.50mm |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric Fine, Overall Length 110.00 mm, Cobalt, Black Oxide, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- XCELITE Nut Driver, 7/16" Shank (T9914N)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- Cleveland Spiral Flute 4-Flute Taps