Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98129
Zoro # G1592678
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Overall Length 4-59/64"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98129
- Zoro # G1592678
- UPC # 697334921950
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4-59/64" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 1-7/64" |
Pitch Diameter Limit | Not Rated |
Size | 3/4 |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50mm |
Shank Length | 2 11/16 in |
Square Size | 0.4420 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 17.70 mm |
Drill Bit Size | 11/16 in |
55% Thread Drill Size | 17.90 mm |
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 29/32 in, Cobalt, Black Oxide, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- Cleveland Spiral Flute 4-Flute Taps