Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98128
Zoro # G1592687
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4-59/64"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98128
- Zoro # G1592687
- UPC # 697334921943
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-59/64" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-7/64" |
Size | 3/4 |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 11/16 in |
75% Thread Drill Size | 16.50mm |
Tap Length Standard | DIN |
Drill Bit Size | 21/32 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, Black Oxide, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- WARNER 3 Pack, 1‐1/4", 3" & 4" Putty Knives (10829)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- Cleveland Spiral Flute 4-Flute Taps