Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98127
Zoro # G1592696
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-21/64"
- Tap Thread Size 5/8"-18
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98127
- Zoro # G1592696
- UPC # 697334921936
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-21/64" |
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Thread Length | 1-9/64" |
Pitch Diameter Limit | Not Rated |
Size | 5/8 |
Square Size | 0.3600 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Shank Length | 2 7/32 in |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50mm |
Drill Bit Size | 37/64 in |
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 5/16 in, Cobalt, Black Oxide, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 14.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- KD TOOLS Dead Blow Hammer, Sledge Head, 5.5 lb. (69-550G)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- Cleveland Taps