Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98125
Zoro # G1592711
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Overall Length 4-21/64"
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98125
- Zoro # G1592711
- UPC # 697334921912
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 4-21/64" |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/64" |
Size | 9/16 |
Drill Bit Size | 33/64 in |
55% Thread Drill Size | 13.25 mm |
65% Thread Drill Size | 33/64 in |
Thread Size | 9/16"-18 |
Square Size | 0.3220 in |
Shank Length | 2 17/32 in |
75% Thread Drill Size | 12.90mm |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 5/16 in, Cobalt, Black Oxide, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 12.90mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Pocket Clip Screwdriver, 1/8" Straight (800-041)
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- Cleveland Spiral Flute 4-Flute Taps