Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98054
Zoro # G2541152
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160.00mm
- Tap Thread Size M24-3.00
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98054
- Zoro # G2541152
- UPC # 697334980544
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 160.00mm |
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Thread Length | 66.00mm |
75% Thread Drill Size | 53/64 in |
Thread Size | M24x3.0 |
Drill Bit Size | 21.00mm |
Square Size | 14.48mm |
65% Thread Drill Size | 27/32 in |
55% Thread Drill Size | 55/64 in |
Shank Length | 94.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M24x3.0, Metric, Overall Length 160.00 mm, High Speed Steel, Hard Lube, Thread Length 65.99 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 4" Trigger Speed Clamp, Small Plastic Clamp, Adjustable Clamps, 12pk (70060)
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L (5080-01)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- Cleveland Taps