Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98052
Zoro # G2541119
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Overall Length 140.00mm
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98052
- Zoro # G2541119
- UPC # 697334980520
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 16.51mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Thread Length | 63.00mm |
Square Size | 12.40mm |
75% Thread Drill Size | 17.50mm |
Thread Size | M20x2.5 |
65% Thread Drill Size | 45/64 in |
Shank Length | 77.00 mm |
Drill Bit Size | 17.50mm |
55% Thread Drill Size | 18.20 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Hard Lube, Thread Length 62.99 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/4 in. (37748)
- GREENLEE Nail Eater Extreme Auger Bit (66PT-13/16)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- Cleveland Taps