Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98049
Zoro # G1592985
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98049
- Zoro # G1592985
- UPC # 697334921615
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 29.00mm |
Pitch Diameter Limit | Not Rated |
Size | M16 |
Tap Length Standard | DIN |
Drill Bit Size | 14.00mm |
65% Thread Drill Size | 9/16 in |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2.0 |
75% Thread Drill Size | 14.00mm |
Square Size | 9.14mm |
Shank Length | 57.00 mm |
Description
Spiral Flute Tap, Thread Size M16x2.0, Metric Coarse, Overall Length 110.00 mm, Cobalt, Hard Lube, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 17/32 (44234)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- Cleveland Spiral Flute 4-Flute Taps