Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98033
Zoro # G1593140
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Overall Length 6-19/64"
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98033
- Zoro # G1593140
- UPC # 697334921455
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Overall Length | 6-19/64" |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Size | 1 |
Shank Length | 3 3/4 in |
Drill Bit Size | 59/64 in |
65% Thread Drill Size | 23.60 mm |
55% Thread Drill Size | 15/16 in |
Square Size | 0.6000 in |
75% Thread Drill Size | 23.30mm |
Tap Length Standard | DIN |
Thread Size | 1"-12 |
Description
Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 9/32 in, Cobalt, Hard Lube, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- LENOX Hacksaw Blade, 12 In, 32 TPI, PK100 (20118-232HE)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650008708)
- Cleveland Spiral Flute 4-Flute Taps