Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89227
Zoro # G1595091
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-21/64"
- Tap Thread Size 5/8"-18
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89227
- Zoro # G1595091
- UPC # 697334918271
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-21/64" |
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Thread Length | 1-9/64" |
Pitch Diameter Limit | Not Rated |
Size | 5/8 |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Tap Length Standard | DIN |
Square Size | 0.3600 in |
Drill Bit Size | 37/64 in |
Shank Length | 2 7/32 in |
75% Thread Drill Size | 14.50mm |
65% Thread Drill Size | 37/64 in |
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 5/16 in, Cobalt, TiAlN, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 14.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 9/64 in Round (86253)
- WILTON Tool Case, Plastic, Black, 24 in W x 13 in D x 7-1/4 in H (10350)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- Cleveland Taps