Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C98117
Zoro # G1592790
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-35/64"
- Tap Thread Size 5/16"-24
- Tap Style Thread Forming
- Shank Dia. 0.318"
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C98117
- Zoro # G1592790
- UPC # 697334921837
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-35/64" |
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 45/64" |
Pitch Diameter Limit | Not Rated |
Size | 5/16 |
Square Size | 0.2380 in |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | I |
Tap Length Standard | DIN |
Shank Length | 2 5/32 in |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, Black Oxide, Thread Length 1 3/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 8.00mm (C62878)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98116)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- Cleveland Spiral Flute 3-Flute Taps