Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C98116
Zoro # G1592809
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 3-35/64"
- Tap Style Thread Forming
- Tap Chamfer Semi-Bottoming
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98116
- Zoro # G1592809
- UPC # 697334921820
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 3-35/64" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 45/64" |
Pitch Diameter Limit | Not Rated |
Size | 5/16 |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Drill Bit Size | F |
Tap Length Standard | DIN |
65% Thread Drill Size | 17/64 in |
Shank Length | 2 5/32 in |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Cobalt, Black Oxide, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 3-1/2" Conduit (08500-350)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89210)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- Cleveland Spiral Flute 3-Flute Taps