Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C98021
Zoro # G1593265
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98021
- Zoro # G1593265
- UPC # 697334921332
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-15/16" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 55/64" |
Pitch Diameter Limit | Not Rated |
Size | 7/16 |
Drill Bit Size | 25/64 in |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
65% Thread Drill Size | 1.00 mm |
75% Thread Drill Size | 9.95mm |
Tap Length Standard | DIN |
Shank Length | 2 5/16 in |
Thread Size | 7/16"-20 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 29/32 in, Cobalt, Hard Lube, Thread Length 1 9/16 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- TEKTON 43 mm Combination Wrench (WCB24043)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- BIG HORN 90 Degree Corner Chisel Replaces Templaco CC-1 & Porter Cable 42234 (19592)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58441)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58614)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- Cleveland Spiral Flute 3-Flute Taps