Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C98018
Zoro # G1593299
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 3/8"-16
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98018
- Zoro # G1593299
- UPC # 697334921301
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 25/32" |
Pitch Diameter Limit | Not Rated |
Size | 3/8 |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
Drill Bit Size | 5/16 in |
Shank Length | 2 3/16 in |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, Cobalt, Hard Lube, Thread Length 1 11/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Kit Case, Black, polypropylene (33536)
- RIDGID Plunger Assembly (61567)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282526)
- Cleveland Taps