Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89345
Zoro # G1594400
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Overall Length 110.00mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 8.08mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89345
- Zoro # G1594400
- UPC # 697334918998
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 110.00mm |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 15.00mm |
Pitch Diameter Limit | Not Rated |
Size | M12 |
Drill Bit Size | 10.20mm |
Shank Length | 70.00 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30mm |
Tap Length Standard | DIN |
Square Size | 6.99mm |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Cobalt, Black Oxide, Thread Length 40.00 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- GREY PNEUMATIC 1/2" Drive x 1/2" Hex Driver 4" Length (29164F)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58445)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58546)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941901)
- Cleveland Spiral Flute 3-Flute Taps