Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89316
Zoro # G1594699
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-35/64"
- Tap Thread Size 5/16"-18
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89316
- Zoro # G1594699
- UPC # 697334918707
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-35/64" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Size | 5/16 |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Drill Bit Size | F |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Cobalt, Black Oxide, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Digital Thickness Gauge Set - 400-TE48 (400-TE48)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58546)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89210)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- Cleveland Spiral Flute 3-Flute Taps