Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C89238
Zoro # G1594988
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 80.00mm
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Shank Dia. 3.58mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89238
- Zoro # G1594988
- UPC # 697334918387
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 80.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 11.00mm |
Pitch Diameter Limit | Not Rated |
Size | M6 |
75% Thread Drill Size | 5.00mm |
Thread Size | M6x1 |
Drill Bit Size | 5.00mm |
Shank Length | 48.00 mm |
Tap Length Standard | DIN |
Square Size | 4.85mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiAlN, Thread Length 32.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Scriber (70AX)
- BON TOOL Bon 15-431 Wizardsquareueegee, 14" (15-431)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- Cleveland Spiral Flute 3-Flute Taps