Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C89236
Zoro # G1595006
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 63.00mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 13.77mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89236
- Zoro # G1595006
- UPC # 697334918363
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 63.00mm |
Shank Dia. | 13.77mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 34.00mm |
Pitch Diameter Limit | Not Rated |
Size | M4 |
75% Thread Drill Size | 3.30mm |
65% Thread Drill Size | 3.40 mm |
Drill Bit Size | 3.30mm |
Thread Size | M4x0.7 |
Square Size | 3.33mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 42.00 mm |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, Cobalt, TiAlN, Thread Length 21.01 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Round File - Bastard Cut (11061)
- GEARWRENCH 1/4" Magnetic Bit Holding Screwdriver Handle (82783H)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- ELESA Zinc-plated steel threaded stud, VC.192/40 p-M8x25 (VC.192-p)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- WIDIA Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (GT905094)
- Cleveland Spiral Flute 3-Flute Taps