Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89213
Zoro # G1595231
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Overall Length 3-9/64"
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89213
- Zoro # G1595231
- UPC # 697334918134
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Overall Length | 3-9/64" |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Thread Length | 35/64" |
Pitch Diameter Limit | Not Rated |
Size | #12 |
Thread Size | #12-28 |
75% Thread Drill Size | 4.60mm |
Square Size | 0.1650 in |
Tap Length Standard | DIN |
65% Thread Drill Size | #13 |
55% Thread Drill Size | #12 |
Shank Length | 2 1/16 in |
Drill Bit Size | #15 |
Description
Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 1/8 in, Cobalt, TiAlN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, Tool Roll, 7-Pc (9K 98 98 25 US)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- J.W. WINCO GN598.3-KU-23 Retractable Handle Plastic (23WG64)
- E-Z LOK 7/16-14 Hex Drive Installation Tool for Threaded Inserts (500-6)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap Plug, 3 Flutes (C58613)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (144801)
- Cleveland Spiral Flute 3-Flute Taps