Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C89210
Zoro # G1595268
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Tap Thread Size #10-24
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89210
- Zoro # G1595268
- UPC # 697334918103
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/4" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 35/64" |
Pitch Diameter Limit | Not Rated |
Size | #10 |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Drill Bit Size | #26 |
65% Thread Drill Size | #23 |
Shank Length | 1 23/32 in |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Cobalt, TiAlN, Thread Length 1 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- MAKITA 10 Gauge Nibbler (JN3201)
- HUSQVARNA BEARING- 3210 A-2RS1 (582581501)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645012205)
- Cleveland Taps