Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89206
Zoro # G1595301
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/64"
- Tap Thread Size #6-32
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89206
- Zoro # G1595301
- UPC # 697334918066
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-13/64" |
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 25/64" |
Pitch Diameter Limit | Not Rated |
Size | #6 |
55% Thread Drill Size | #32 |
Shank Length | 1 13/32 in |
Drill Bit Size | #36 |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
Tap Length Standard | DIN |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Cobalt, TiAlN, Thread Length 3/4 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Left, 9 3/4 in, Steel (1UG18)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 24 (SLPML24)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18618)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98116)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C98021)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- Cleveland Spiral Flute 3-Flute Taps