Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89205
Zoro # G1595310
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/64"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89205
- Zoro # G1595310
- UPC # 697334918059
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-13/64" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 25/64" |
Pitch Diameter Limit | Not Rated |
Size | #5 |
65% Thread Drill Size | #37 |
Shank Length | 1 7/16 in |
75% Thread Drill Size | #39 |
Square Size | 0.1100 in |
55% Thread Drill Size | #36 |
Drill Bit Size | #38 |
Tap Length Standard | DIN |
Thread Size | #5-40 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, Cobalt, TiAlN, Thread Length 11/16 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Ruler, Wood, Two-Sided, 12" (10702)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705501)
- Cleveland Spiral Flute 3-Flute Taps