Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89202
Zoro # G1595347
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Overall Length 1-31/32"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89202
- Zoro # G1595347
- UPC # 697334918028
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Overall Length | 1-31/32" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Thread Length | 25/64" |
Pitch Diameter Limit | Not Rated |
Size | #3 |
65% Thread Drill Size | #46 |
Square Size | 0.1100 in |
Thread Size | #3-48 |
Shank Length | 1 3/8 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 2.00mm |
55% Thread Drill Size | 2.12 mm |
Drill Bit Size | #47 |
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, Cobalt, TiAlN, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.00mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- INTERNAL TOOL A Replacement Screws (99-1120)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- Cleveland Taps