Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C89234
Zoro # G1595021
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 56.00mm
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89234
- Zoro # G1595021
- UPC # 697334918349
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 56.00mm |
Shank Dia. | 12.19mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 29.00mm |
Pitch Diameter Limit | Not Rated |
Size | M3 |
Square Size | 2.79mm |
Tap Length Standard | DIN |
Thread Size | M3x0.5 |
Shank Length | 37.00 mm |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50mm |
65% Thread Drill Size | #38 |
Drill Bit Size | 2.50mm |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, Cobalt, TiAlN, Thread Length 19.00 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (68118)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- Cleveland Taps