Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Plug 3 Flutes
Mfr # C58562
Zoro # G2540190
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58562
- Zoro # G2540190
- UPC # 697334585626
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
Drill Bit Size | #7 |
Shank Length | 1 1/2 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- WILTON Wood Extension Table, 27IN X 36IN for (6827029)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98116)
- CLEVELAND Spiral Flute Tap Plug, 3 Flutes (C58613)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (366152)
- Cleveland Taps