Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Plug, 3
Mfr # C58581
Zoro # G3041241
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58581
- Zoro # G3041241
- UPC # 697334585817
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.3810" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
Drill Bit Size | 5/16 in |
75% Thread Drill Size | 5/16 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (442069)
- WESTWARD 1/4 in Drive Impact Socket 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXX3)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- Cleveland Spiral Flute 3-Flute Taps