Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Plug, 3
Mfr # C58546
Zoro # G2755160
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. Shank Dia.: 0.1940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58546
- Zoro # G2755160
- UPC # 697334585466
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Tap Size | #10 |
Drill Bit Size | #21 |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/16 " L.260 mm (40484242)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- OSG Spiral Flute Tap, Bottoming, 2 (2985005)
- Cleveland Taps