Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Plug, 2
Mfr # C58800
Zoro # G2540312
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 49.27mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58800
- Zoro # G2540312
- UPC # 697334588009
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.27mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 15.88mm |
Shank Length | 33.33 mm |
75% Thread Drill Size | 2.50mm |
Drill Bit Size | 2.50mm |
Square Size | 2.79mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- OSG Spiral Flute Tap, Plug, 3 (1305900408)
- Cleveland Spiral Flute 3-Flute Taps