Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, M18-2.50, Semi-Bottoming, 4 Flutes, Metric Fine
Mfr # C98151
Zoro # G1592459
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 125.00mm
- Tap Thread Size M18-2.50
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Fine
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98151
- Zoro # G1592459
- UPC # 697334922179
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 125.00mm |
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.77mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Thread Length | 29.00mm |
Pitch Diameter Limit | Not Rated |
Size | M18 |
75% Thread Drill Size | 15.50mm |
Shank Length | 70.00 mm |
55% Thread Drill Size | 16.20 mm |
65% Thread Drill Size | 5/8 in |
Square Size | 10.31mm |
Thread Size | M18x2.5 |
Tap Length Standard | DIN |
Drill Bit Size | 15.50mm |
Description
Spiral Flute Tap, Thread Size M18x2.5, Metric Fine, Overall Length 125.00 mm, Cobalt, Black Oxide, Thread Length 54.99 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- URREA Punch, 90° 1/2" Center (41-1/2)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301500701)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- Cleveland Spiral Flute 4-Flute Taps