Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58909
Zoro # G2755142
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 63.50mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C58909
- Zoro # G2755142
- UPC # 697334589099
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 63.50mm |
Shank Dia. | 6.47mm |
Tap Dimension Type | Metric |
Thread Length | 25.40mm |
Tap Size | M6 |
Thread Size | M6x1 |
Square Size | 4.85mm |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00mm |
Drill Bit Size | 5.00mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 38.10 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38452)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/16" (1214SC)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/64 (47709)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap Plug, 3 Flutes (C58613)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011608)
- Cleveland Taps