Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # C58614
Zoro # G2540303
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58614
- Zoro # G2540303
- UPC # 697334586142
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Drill Bit Size | 27/64 in |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- WESTWARD Half Round File, Machinists, 12 In L (1NFR3)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- OSG Spiral Flute Tap, Bottoming, 3 (8015900)
- Cleveland Taps