Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58437
Zoro # G3041153
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Overall Length 2-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. Shank Dia.: 0.1940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58437
- Zoro # G3041153
- UPC # 697334584377
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Drill Bit Size | #26 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- Cleveland Spiral Flute 3-Flute Taps