Shop All Spiral Flute 2-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C55572
Zoro # G2538571
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55572
- Zoro # G2538571
- UPC # 697334555728
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Tap Size | #8 |
Shank Dia. | Shank Dia.: 0.1680" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Drill Bit Size | #29 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40mm |
Shank Length | 1 3/8 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc 3/8 In Dr. Extension Bar Set, W38155 (W38155)
- EXCEL BLADES K5 Heavy Duty Knife, Plastic Handle Cutting Knife and Safety Cap, 6pk. (16005)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- Cleveland Spiral Flute 2-Flute Taps