Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming, 3
Mfr # C58616
Zoro # G2540349
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58616
- Zoro # G2540349
- UPC # 697334586166
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-20 |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
75% Thread Drill Size | 11.40mm |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Drill Bit Size | 29/64 in |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 23/32 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89210)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- Cleveland Taps