Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming, 3
Mfr # C58539
Zoro # G2540251
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58539
- Zoro # G2540251
- UPC # 697334585398
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.1680" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40mm |
Drill Bit Size | #29 |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- STM MT1 MT2 Morse Taper Sleeve (420305)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- OSG Spiral Flute Tap, Bottoming, 3 (2988405)
- Cleveland Taps