Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, #8-32, Semi-Bottoming, UNC, 3 Flutes, TiAlN
Mfr # C89208
Zoro # G1595286
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-31/64"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89208
- Zoro # G1595286
- UPC # 697334918080
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-31/64" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 7/16" |
Pitch Diameter Limit | Not Rated |
Size | #8 |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 5/8 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 3.40mm |
Drill Bit Size | #29 |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, Cobalt, TiAlN, Thread Length 13/16 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EL)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C98021)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58546)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- Cleveland Spiral Flute 3-Flute Taps