Shop All Spiral Flute 2-Flute Taps
Cleveland
Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC
Mfr # C55571
Zoro # G2538693
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55571
- Zoro # G2538693
- UPC # 697334555711
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Tap Size | #6 |
Shank Dia. | Shank Dia.: 0.1410" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Drill Bit Size | #36 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- Cleveland Taps