Shop All Spiral Flute 2-Flute Taps
Cleveland
Spiral Flute Tap, #6-32, Bottoming, 2 Flutes, UNC
Mfr # C58533
Zoro # G2755188
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C58533
- Zoro # G2755188
- UPC # 697334585336
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Tap Size | #6 |
Shank Dia. | Shank Dia.: 0.1410" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Square Size | 0.1100 in |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
Drill Bit Size | #36 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #1 (54011)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-56)
- TOOLFLEX 21.5" Black Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-1)
- KO-KEN Socket 18mm 6 Point 40mm 3/8 Sq. Drive (3300X-18)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- Cleveland Spiral Flute 2-Flute Taps