Shop All Countersinks
Cleveland
Six Flute Carbide Countersink
Mfr # C46384
Zoro # G109197868
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46384
- Zoro # G109197868
- UPC # 697334028055
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 0.1250 in |
Details
Item | Six Flute Carbide Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Secondary Material Application ISO Code | N, S |
Flute Type | Straight |
Secondary Material Application | Carbon Steel |
Primary Material Application ISO Code | P, K, M |
Measurement System | Decimal Inch |
Description
Six Flute Carbide Countersink, 90 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- INTERNAL TOOL A 1"X.0469 3/8 Shank Carbide Head Key C (78-0950-C)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46213)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- Cleveland Countersinks, Center Drills & Spotting Drills