Shop All Countersinks
Cleveland
Six Flute Carbide Countersink
Mfr # C46381
Zoro # G209197881
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46381
- Zoro # G209197881
- UPC # 697334027997
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Length | 1 7/8 in |
Size - Decimal | 0.6250 in |
Details
Item | Six Flute Carbide Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Measurement System | Decimal Inch |
Secondary Material Application | Carbon Steel |
Primary Material Application ISO Code | P, K, M |
Secondary Material Application ISO Code | N, S |
Description
Six Flute Carbide Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILLBIT 7/8""X4"" SPDBRMX (1866036)
- MAKITA Makita® 424379-9 Tool Cuff Adapter, 24mm for 1" hose (424379-9)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- Cleveland Countersinks, Center Drills & Spotting Drills