Shop All Countersinks
Cleveland
Single Flute Carbide Countersink
Mfr # C46324
Zoro # G809197816
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46324
- Zoro # G809197816
- UPC # 697334026914
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/8 in |
Shank Length | 1 5/8 in |
Size - Decimal | 0.5000 in |
Details
Item | Single Flute Carbide Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Secondary Material Application | Carbon Steel |
Measurement System | Decimal Inch |
Secondary Material Application ISO Code | N, S |
Primary Material Application ISO Code | P, K, M |
Description
Single Flute Carbide Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Single Flute Carbide Countersink (C46322)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- Cleveland Countersinks